Motion
7602.15
Pressurized Portable Eye Wash Stations, Capacity: 15gal
MI ITEM #04070594
MFR #7602.15
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Pressurized Portable Eye Wash Stations, Capacity: 15gal
MI ITEM #04070594
MFR #7602.15

Mfr description
7602.15 EYEWASH
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Height
    43 in
  • Width
    12-1/4 in

Details

  • Approval Listing Regulations
    ANSI Z358.1, CSA
  • Capacity
    15 gal (US)
  • Eye Wash Liquid Included
    Eye Wash Liquid Included
  • Eye Wash Liquid Type
    Water Preservative
  • Material
    Stainless Steel
  • Mount Type
    Portable
  • Type
    Pressurized without Drench Hose

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)