Motion
7610
Eye/face Wash Station - Wall Mount, Swing Activation, Deck Mount Orientation: Universal
Mi Item #04070595
MFR #7610
Price$1,534.70/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Eye/face Wash Station - Wall Mount, Swing Activation, Deck Mount Orientation: Universal
Mi Item #04070595
MFR #7610

Mfr description
7610 EYE/FACE WASH
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,534.70/each

Specifications

Dimensions

  • Inlet Size
    1/2 in

Details

  • Activation Method
    Swing
  • Approval Listing Regulations
    ANSI Z358.1, CSA
  • Bowl Style
    No Bowl
  • Deck Mount Orientation
    Universal
  • Flow Rate
    12 gpm
  • Mount Type
    Wall
  • Product Type
    Eye & Face Wash Stations
  • Type
    Eye/Face Wash
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)