Motion
8111FP
Drench Shower - Horizontal Mount, Push Flag Activation, ABS Material, Stainless Steel Pipe
Mi Item #04070607
MFR #8111FP
Price$1,678.62/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Drench Shower - Horizontal Mount, Push Flag Activation, ABS Material, Stainless Steel Pipe
Mi Item #04070607
MFR #8111FP

Mfr description
8111FP SHOWER HEAD
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,678.62/each

Specifications

Dimensions

  • Flow Pressure
    30 psi
  • Inlet Size
    1 in

Details

  • Activation Method
    Push Flag
  • Approval Listing Regulations
    ANSI Z358.1
  • Corrosion Resistant
    Corrosion Resistant
  • Electrical Supply
    120 VAC
  • Mount Type
    Horizontal
  • Pipe Material
    Stainless Steel
  • Shower Head Material
    ABS
  • Wheel Chair Accessibility
    Not Accessible to Wheel Chairs
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)