1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
HAWS CORPORATION
8122HWC
Drench Shower - Horizontal Mount, Pull Rod Activation, ABS Material
MI ITEM #
04070609
MFR #
8122HWC
List Price
$1,121.10
/each
Qty
Add to Cart
Previous Page
Home
Safety
First Aid Products
Wash Stations
Combination Shower and Eye Wash Stations
HAWS CORPORATION 8122HWC
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
HAWS CORPORATION
8122HWC
Drench Shower - Horizontal Mount, Pull Rod Activation, ABS Material
MI ITEM #
04070609
MFR #
8122HWC
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price
$1,121.10
/each
Sign in
for your price
Qty
Add to Cart
Overview
Mfr description
8122HWC SHOWER HEAD
Specifications
Mount Type
Horizontal
Shower Head Material
ABS
Activation Method
Pull Rod
Flow Pressure
30 psi
Inlet size
1 in
Approval Listing Regulations
ANSI Z358.1
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data