Overview
Mfr description
8127FCHP SHOWER HEAD
Specifications
- TypeShowerhead
- Showerhead MaterialStainless Steel
- Shower Flow Rate20 gal (US)/min
- Inlet size1 in
- Mount TypeCeiling
- Showerhead Length10-5/8 in
- Station CompatibilityDrench Shower
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data