Motion
8129FCY
Emergency Showerhead, Showerhead Material: ABS
MI ITEM #04070614
MFR #8129FCY
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Emergency Showerhead, Showerhead Material: ABS
MI ITEM #04070614
MFR #8129FCY

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Inlet size
    1 in
  • Showerhead Length
    10-5/8 in

Details

  • Mount Type
    Ceiling
  • Shower Flow Pressure
    30 to 90 psi
  • Shower Flow Rate
    20 gal (US)/min
  • Showerhead Material
    ABS
  • Station Compatibility
    Haws Shower & Combination Models
  • Type
    Showerhead

Overview

Mfr description
8129FC SHOWER HEAD

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought