Motion
8130
Drench Shower - Horizontal, Vertical Mount, Pull Rod Activation, ABS Material
Mi Item #04070616
MFR #8130
Price$1,411.98/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Drench Shower - Horizontal, Vertical Mount, Pull Rod Activation, ABS Material
Mi Item #04070616
MFR #8130

Mfr description
8130 SHOWER HEAD
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,411.98/each

Specifications

Dimensions

  • Flow Pressure
    30 psi
  • Inlet Size
    1 in

Details

  • Activation Method
    Pull Rod
  • Approval Listing Regulations
    ANSI Z358.1
  • Electrical Supply
    120 VAC
  • Mount Type
    Horizontal, Vertical
  • Shower Head Material
    ABS
  • Wheel Chair Accessibility
    Not Accessible to Wheel Chairs
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)