Motion
8133H
Drench Shower - Horizontal Mount, Pull Rod Activation, Stainless Steel Material, 31 gpm Flow Rate, Stainless Steel Pipe
Mi Item #04070617
MFR #8133H
Price$2,207.36/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Drench Shower - Horizontal Mount, Pull Rod Activation, Stainless Steel Material, 31 gpm Flow Rate, Stainless Steel Pipe
Mi Item #04070617
MFR #8133H

Mfr description
8133H SHOWER HEAD
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,207.36/each

Specifications

Dimensions

  • Inlet Size
    1 in

Details

  • Activation Method
    Pull Rod
  • Approval Listing Regulations
    ANSI Z358.1, CSA
  • Bowl Material
    Stainless Steel
  • Corrosion Resistant
    Corrosion Resistant
  • Electrical Supply
    120 VAC
  • Flow Rate
    31 gpm
  • Mount Type
    Horizontal
  • Pipe Material
    Stainless Steel
  • Shower Head Material
    Stainless Steel
  • Wheel Chair Accessibility
    Not Accessible to Wheel Chairs
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)