Motion
8300-8309
Drench Shower/eye/face Wash Station - Pull Lever/Push Flag Activation, Stainless Steel Bowl Material, ABS Shower Head Material, Galvanized Steel Pipe
Mi Item #04070623
MFR #8300-8309
Price$1,611.96/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Drench Shower/eye/face Wash Station - Pull Lever/Push Flag Activation, Stainless Steel Bowl Material, ABS Shower Head Material, Galvanized Steel Pipe
Mi Item #04070623
MFR #8300-8309

Mfr description
8300/8309 EYE/FACE WASH STATION
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$1,611.96/each

Specifications

Dimensions

  • Inlet Size
    1-1/4 in

Details

  • Activation Method
    Pull Lever/Push Flag
  • Approval Listing Regulations
    ANSI Z358.1, CSA
  • Bowl Material
    Stainless Steel
  • Bowl Style
    Bowl
  • Corrosion Resistant
    Corrosion Resistant
  • Electrical Supply
    120 VAC
  • Freeze Resistant
    Not Freeze Resistant
  • Pipe Material
    Galvanized Steel
  • Shower Head Material
    ABS
  • Type
    Drench Shower/Eye/Face Wash Station
  • Wheel Chair Accessibility
    Not Accessible to Wheel Chairs
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)