Motion
8300FP
Drench Shower/eyewash - Push Plate Activation, Stainless Steel Bowl Material, ABS Shower Head Material, 20 gal (US)/min Shower Flow Rate, 1.2 gal (US)/min Bowl Flow Rate, Galvanized Steel Pipe
Mi Item #04070626
MFR #8300FP
Price$2,289.17/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Drench Shower/eyewash - Push Plate Activation, Stainless Steel Bowl Material, ABS Shower Head Material, 20 gal (US)/min Shower Flow Rate, 1.2 gal (US)/min Bowl Flow Rate, Galvanized Steel Pipe
Mi Item #04070626
MFR #8300FP

Mfr description
8300FP EYE/FACE WASH
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,289.17/each

Specifications

Dimensions

  • Inlet Size
    1-1/4 in

Details

  • Activation Method
    Push Plate
  • Approval Listing Regulations
    ANSI Z358.1, CSA
  • Bowl Flow Rate
    1.2 gal (US)/min
  • Bowl Material
    Stainless Steel
  • Bowl Style
    Bowl
  • Corrosion Resistant
    Corrosion Resistant
  • Electrical Supply
    120 VAC
  • Freeze Resistant
    Freeze Resistant
  • Pipe Material
    Galvanized Steel
  • Shower Flow Rate
    20 gal (US)/min
  • Shower Head Material
    ABS
  • Type
    Drench Shower/Eyewash
  • Wheel Chair Accessibility
    Not Accessible to Wheel Chairs
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)