Motion
8356WCC
Drench Shower/eye/face Wash Station - Vertical Mount, Stainless Steel Bowl Material, Stainless Steel Shower Head Material, Stainless Steel Pipe
MI ITEM #04070639
MFR #8356WCC
Price$6,793.26/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Drench Shower/eye/face Wash Station - Vertical Mount, Stainless Steel Bowl Material, Stainless Steel Shower Head Material, Stainless Steel Pipe
MI ITEM #04070639
MFR #8356WCC

Mfr description
8356WC SHOWER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$6,793.26/each

Specifications

Dimensions

  • Flow Pressure
    30 psi
  • Inlet size
    1 in

Details

  • Approval Listing Regulations
    ANSI Z358.1, CSA
  • Bowl Flow Pressure
    30 to 90 psi
  • Bowl Material
    Stainless Steel
  • Bowl Style
    No Bowl
  • Corrosion Resistant
    Not Resistant to Corrosion
  • Electrical Supply
    120 VAC
  • Freeze Resistant
    Not Freeze Resistant
  • Maximum Operating Pressure
    90 psi
  • Minimum Operating Pressure
    30 psi
  • Mount Type
    Vertical
  • Pipe Material
    Stainless Steel
  • Shower Head Material
    Stainless Steel
  • Type
    Drench Shower/Eye/Face Wash Station
  • Wheel Chair Accessibility
    Wheel Chair Accessible

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)