Motion
8605WC
Drench Shower/eye/face Wash Station - Vertical Mount, Pull Lever/Push Flag Activation, Stainless Steel Bowl Material, ABS Shower Head Material, Galvanized Steel Pipe
Mi Item #04070640
MFR #8605WC
Price$23,158.29/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Drench Shower/eye/face Wash Station - Vertical Mount, Pull Lever/Push Flag Activation, Stainless Steel Bowl Material, ABS Shower Head Material, Galvanized Steel Pipe
Mi Item #04070640
MFR #8605WC

Mfr description
8605WC SHOWER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$23,158.29/each

Specifications

Dimensions

  • Inlet Size
    1 in

Details

  • Activation Method
    Pull Lever/Push Flag
  • Approval Listing Regulations
    ANSI Z358.1, CSA
  • Bowl Material
    Stainless Steel
  • Bowl Style
    No Bowl
  • Corrosion Resistant
    Not Resistant to Corrosion
  • Electrical Supply
    120 VAC
  • Freeze Resistant
    Not Freeze Resistant
  • Mount Type
    Vertical
  • Pipe Material
    Galvanized Steel
  • Shower Head Material
    ABS
  • Type
    Drench Shower/Eye/Face Wash Station
  • Wheel Chair Accessibility
    Wheel Chair Accessible
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)