Motion
8901B
Drench Shower - Horizontal Mount, Squeeze Lever Activation, 6.25 gpm Flow Rate
MI ITEM #04070648
MFR #8901B
Price$542.77/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Drench Shower - Horizontal Mount, Squeeze Lever Activation, 6.25 gpm Flow Rate
MI ITEM #04070648
MFR #8901B

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$542.77/each

Specifications

Dimensions

  • Flow Pressure
    250 psi
  • Inlet size
    1/2 in

Details

  • Activation Method
    Squeeze Lever
  • Approval Listing Regulations
    ANSI
  • Electrical Supply
    120 VAC
  • Flow Rate
    6.25 gpm
  • Mount Type
    Horizontal
  • Wheel Chair Accessibility
    Not Accessible to Wheel Chairs

Overview

Mfr description
8901B EYE/FACE WASH

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought