Motion
8901RFK
Drench Shower - Vertical Mount, Squeeze Lever Activation, ABS Material, 6.25 gpm Flow Rate
MI ITEM #04070649
MFR #8901RFK
Price$996.87/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Drench Shower - Vertical Mount, Squeeze Lever Activation, ABS Material, 6.25 gpm Flow Rate
MI ITEM #04070649
MFR #8901RFK

Mfr description
8901RFK EYE/FACE WASH
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$996.87/each

Specifications

Dimensions

  • Flow Pressure
    250 psi
  • Inlet size
    1/2 in

Details

  • Activation Method
    Squeeze Lever
  • Approval Listing Regulations
    ANSI Z358.1-2004, CSA
  • Flow Rate
    6.25 gpm
  • Mount Type
    Vertical
  • Shower Head Material
    ABS
  • Wheel Chair Accessibility
    Not Accessible to Wheel Chairs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)