Motion
8904
Eye/face Wash Station - Deck Mount, Squeeze Activation
MI ITEM #04070650
MFR #8904
Price$1,039.42/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Eye/face Wash Station - Deck Mount, Squeeze Activation
MI ITEM #04070650
MFR #8904

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$1,039.42/each

Specifications

Dimensions

  • Flow Pressure
    250 psi
  • Inlet size
    1/2 in

Details

  • Activation Method
    Squeeze
  • Approval Listing Regulations
    ANSI Z358.1, CSA
  • Bowl Style
    No Bowl
  • Color
    Green
  • Color Finish
    Green
  • Flow Rate
    12 gpm
  • Gallon Capacity
    3.7 gpm
  • Mount Type
    Deck
  • Product Type
    Eye & Face Wash Stations
  • Type
    Eye/Face Wash

Overview

Mfr description
8904 EYE/FACE WASH

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought