1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
HAWS CORPORATION
9001EXP
Horn & Light Eye Wash & Shower Station Alarm, Beacon Color: Red, Maximum Loudness: 90dB
MI ITEM #
04070653
MFR #
9001EXP
Price
$9,144.54
/each
Qty
Add to Cart
Previous Page
Home
Safety
First Aid Products
Wash Stations
Combination Shower and Eye Wash Stations
HAWS CORPORATION 9001EXP
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
HAWS CORPORATION
9001EXP
Horn & Light Eye Wash & Shower Station Alarm, Beacon Color: Red, Maximum Loudness: 90dB
MI ITEM #
04070653
MFR #
9001EXP
Mfr description
9001EXP ALARM
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD
$9,144
.54
/each
Add to Cart
Specifications
Details
Beacon Color
Red
Electrical Supply
120 VAC
Horn Color
Black
Maximum Loudness
90 dB
Product Type
Eye Wash & Shower Station Alarms
Type
Horn & Light
Wheel Chair Accessibility
Not Accessible to Wheel Chairs
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items