Motion
9020
Eye Wash Station Sign - Haws Combination Shower and Eyewash Units
Mi Item #04070663
MFR #9020
Price$395.11/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Eye Wash Station Sign - Haws Combination Shower and Eyewash Units
Mi Item #04070663
MFR #9020

Mfr description
9020 SIGN
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$395.11/each

Specifications

Dimensions

  • Height
    33-1/2 in
  • Width
    8 in

Details

  • Color
    Green/Yellow
  • Comp
    Haws Combination Shower and Eyewash Units
  • Material
    ABS
  • Type
    Sign
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)