Specifications
Dimensions
- Min Particle Size Removed20 μm
Details
- Approval Listing RegulationsFDA
- Container MaterialPolypropylene
- Filter MaterialViscose Fiber
- Product TypeEye Wash Station Filters & Cartridges
- TypeEye Wash Filter
Overview
Mfr description
9070 FILTER