Motion
9202E
MI ITEM #04070677
MFR #9202E
List Price$3,569.34/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MI ITEM #04070677
MFR #9202E

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$3,569.34/each for your price

Overview

Mfr description
9202 VALVE

Specifications

  • Type
    Thermostatic Mixing Valve
  • Material
    Brass
  • Inlet size
    1-1/4 in
  • Comp
    Eye Wash Stations
  • Maximum Supply Pressure
    125 psi
  • Recommended Inlet Temperature Range
    140 °F
  • Max Inlet Temperature
    180 °F
  • Min Activation Temperature
    120 °F
  • Product Type
    Eye Wash Station Valves & Plumbing Fixtures

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text