Motion
SP11FC
Eye Wash Station Eyewash Head -
Mi Item #04070682
MFR #SP11FC
Price$148.37/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Eye Wash Station Eyewash Head -
Mi Item #04070682
MFR #SP11FC

Mfr description
SP11FC EYEWASH HEAD
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$148.37/each

Specifications

Dimensions

  • Inlet Size Comp
    1/4 in

Details

  • Color
    Green
  • Material
    ABS
  • Type
    Eyewash Head
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)