Motion
SP75
MI ITEM #04070703
MFR #SP75
Price$429.47/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MI ITEM #04070703
MFR #SP75

Mfr description
SP75 FLANGE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$429.47/each

Specifications

Dimensions

  • Diameter
    9 in
  • Inlet size
    1-1/4 in

Details

  • Material
    Iron
  • Product Type
    Eye Wash Station Valves & Plumbing Fixtures
  • Type
    Floor Flange & Tee

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)