Motion
SP175
Safety or Facility Sign or Label - Application: First Aid, 10-3/4 in High, 8 in Wide, Plastic Backing Material
Mi Item #04070719
MFR #SP175
Price$63.02/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Safety or Facility Sign or Label - Application: First Aid, 10-3/4 in High, 8 in Wide, Plastic Backing Material
Mi Item #04070719
MFR #SP175

Mfr description
SP175 UNIVERSAL EMERGENCY EYEWASH SIGN
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$63.02/each

Specifications

Dimensions

  • Height
    10-3/4 in
  • Width
    8 in

Details

  • Application
    First Aid
  • Backing Material
    Plastic
  • Color
    White on Green
  • Material
    Plastic
  • Message Or Symbol
    Symbol Only
  • Message Subject
    Eye Wash
  • Reflective Or Glow In The Dark
    Neither
  • Shape
    Rectangle
  • Symbol Type
    Eyewash Sign
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)