Motion
SP176
Safety or Facility Sign or Label - Application: First Aid, 10-3/4 in High, 8 in Wide
MI ITEM #04070720
MFR #SP176
List Price$104.23/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Safety or Facility Sign or Label - Application: First Aid, 10-3/4 in High, 8 in Wide
MI ITEM #04070720
MFR #SP176

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$104.23/each for your price

Overview

Mfr description
SP176 UNIVERSAL EMERGENCY SIGN

Specifications

  • Application
    First Aid
  • Message Subject
    Showers & Body Washes
  • Message Or Symbol
    Symbol Only
  • Shape
    Rectangle
  • Material
    Plastic
  • Reflective Or Glow In The Dark
    Neither
  • Color
    White on Green
  • Height
    10-3/4 in
  • Width
    8 in
  • Symbol Type
    Body Spray Sign

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text