Motion
SP225
Mi Item #04070736
MFR #SP225
Price$290.96/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Mi Item #04070736
MFR #SP225

Mfr description
SP225 1/2" X 1/4" BALL VALVE ASSY
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$290.96/each

Specifications

Dimensions

  • Inlet Size
    1/2 in

Details

  • Material
    Brass, Stainless Steel
  • Product Type
    Eye Wash Station Valves & Plumbing Fixtures
  • Type
    Stay-Open Ball Valve
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)