Overview
Mfr description
SP226PCP 1/2" X 3/8" BALL VALVE ASSY
Specifications
- TypeBall Valve
- MaterialStainless Steel
- Inlet size1/2 in
- CompVertical Installation
- Product TypeEye Wash Station Valves & Plumbing Fixtures
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data