Overview
Mfr description
SP227 1/2" X 3/8" BALL VALVE ASSY
Specifications
- TypeStay-Open Ball Valve
- MaterialBrass, Stainless Steel
- Inlet size1/2 in
- CompVertical Installation
- Product TypeEye Wash Station Valves & Plumbing Fixtures
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data