Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Eye Wash Station Stay-Open Ball Valve, Material: Brass, Stainless Steel, Inlet Size: 1/2"
MI ITEM #04070744
MFR #SP256

Availability:
Discontinued
Shipping
Shipping time may vary. Motion rep will advise.
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us
Quote Required

Overview

Mfr description
SP256 VALVE ASSY

Specifications

  • Type
    Stay-Open Ball Valve
  • Material
    Brass, Stainless Steel
  • Inlet size
    1/2 in
  • Product Type
    Eye Wash Station Valves & Plumbing Fixtures

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought