Motion
SP260PCP
Eye Wash Station Stay-Open Ball Valve, Material: Brass, Stainless Steel, Inlet Size: 1"
Mi Item #04070745
MFR #SP260PCP
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Eye Wash Station Stay-Open Ball Valve, Material: Brass, Stainless Steel, Inlet Size: 1"
Mi Item #04070745
MFR #SP260PCP

Mfr description
SP260PCP 1" BRASS SHOWER BALL VALVE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Inlet Size
    1 in

Details

  • Comp
    Shower Head
  • Material
    Brass, Stainless Steel
  • Product Type
    Eye Wash Station Valves & Plumbing Fixtures
  • Type
    Stay-Open Ball Valve
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)