Motion
SP261
Eye Wash Station Stay-Open Ball Valve, Material: Brass, Stainless Steel, Inlet Size: 1"
MI ITEM #04070747
MFR #SP261
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Eye Wash Station Stay-Open Ball Valve, Material: Brass, Stainless Steel, Inlet Size: 1"
MI ITEM #04070747
MFR #SP261

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
SP261 1" BRASS SHOWER BALL VALVE

Specifications

  • Type
    Stay-Open Ball Valve
  • Material
    Brass, Stainless Steel
  • Inlet size
    1 in
  • Comp
    Shower
  • Product Type
    Eye Wash Station Valves & Plumbing Fixtures

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text