Specifications
Dimensions
- Inlet Size1 in
Details
- CompShower
- MaterialStainless Steel
- Product TypeEye Wash Station Valves & Plumbing Fixtures
- TypeStay-Open Ball Valve
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)