Specifications
Dimensions
- Inlet Size1 in
Details
- Mount TypeVertical
- Shower Flow Rate20 gal (US)/min
- Showerhead MaterialABS
- Station CompatibilityColdTech and HotTech Eye/face wash System
- TypeShowerhead
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)