Motion
TWBS.CAB
Eye Wash Station Cabinet - TWBS.EW, TWBS.SH
MI ITEM #04070765
MFR #TWBS.CAB
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Eye Wash Station Cabinet - TWBS.EW, TWBS.SH
MI ITEM #04070765
MFR #TWBS.CAB

Mfr description
TWBS.CAB CABINET
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Height
    24-3/4 in
  • Length
    11-1/4 in
  • Width
    18-3/4 in

Details

  • Color
    White
  • Comp
    TWBS.EW, TWBS.SH
  • Material
    Fiberglass
  • Type
    Cabinet

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)