Motion
TWBS.SHE
TWBS.SHE
Mi Item #04070768
MFR #TWBS.SHE
Price$8,543.09/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
TWBS.SHE
Mi Item #04070768
MFR #TWBS.SHE

Mfr description
TWBS.SH WATER BELENDING SYSTEM
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$8,543.09/each

Specifications

Dimensions

  • Inlet Size
    1-1/4 in

Details

  • Comp
    Eye Wash Stations
  • Material
    Brass
  • Max Inlet Temperature
    180 °F
  • Maximum Supply Pressure
    125 psi
  • Min Activation Temperature
    120 °F
  • Product Type
    Eye Wash Station Valves & Plumbing Fixtures
  • Recommended Inlet Temperature Range
    140 °F
  • Type
    Thermostatic Mixing Valve
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)