Motion
23248KEMBW40IW534

TIMKEN
23248KEMBW40IW534

Spherical Roller Bearing - 240 mm ID, 440 mm OD, 160 mm Width, Tapered 1:12 Bore, Open, C0
MI ITEM #04070829
MFR #23248KEMBW40IW534
Price$19,847.00/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN
23248KEMBW40IW534

Spherical Roller Bearing - 240 mm ID, 440 mm OD, 160 mm Width, Tapered 1:12 Bore, Open, C0
MI ITEM #04070829
MFR #23248KEMBW40IW534

Mfr description
23248KYMBW40IW534
  • (W40I) Case carburized inner ring |(W534) Bearing inspected to certain quality control requirements
  • Standard lubrication holes and groove in outer ring
  • Tapped lifting holes in face of outer ring to facilitate lifting and handling
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$19,847.00/each

Specifications

Dimensions

  • Bore Diameter  
    240 mm
  • Fillet Radius
    3.00 mm
  • Outside Diameter  
    440 mm
  • Overall Width  
    160 mm
  • Precision Rating
    Not Rated
  • Weight
    230.7 lbs

Details

  • Bearing Material
    Steel
  • Bore Type
    Tapered 1:12
  • Cage Material
    Brass Cage
  • Cage Type
    Machined
  • Closure Type
    Open
  • Element Material
    Roller
  • Finish Coating
    Uncoated
  • Internal Clearance
    C0
  • Lubrication Hole Type
    No Holes
  • Manufacturer Upc Number
    087796300705
  • Max Rpm
    760 rpm
  • Operating Temperature Range
    -65 to +392 °F
  • Outer Ring Type
    Not Split
  • Product Type
    Spherical Roller Bearings
  • Relubricatable
    Yes
  • Rolling Element
    Spherical
  • Series
    232
  • Type Of Bearing
    Spherical Roller Bearings
  • UPC_NO
    087796300705

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)