Motion
81414511

REXNORD INC
81414511

Flat Top Conveyor Chain Component - Straight Running, 4.500 in Width, 1.0000 in Pitch
Mi Item #04075109
MFR #81414511
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
81414511

Flat Top Conveyor Chain Component - Straight Running, 4.500 in Width, 1.0000 in Pitch
Mi Item #04075109
MFR #81414511

Mfr description
81414511 HP7705-4.5 DTS RH
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Chain Or Flight Width  
    4.500 in
  • Chain Pitch  
    1.0000 in
  • Minimum Backflex Radius
    1 in
  • Weight
    0.09 lbs
  • Weight per Foot
    2.76 lb

Details

  • Chain Type
    MatTop Chain
  • Component Style
    Straight Running
  • Manufacturer Catalog Number
    81414511
  • Operating Temperature Range
    -40 to +180 °F
  • Pin Material
    Polyester
  • Standards Met
    FDA
  • UPC_NO
    793699466133
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)