Motion
13-MXS6L-50A-M9NL

SMC CORP OF AMERICA
13-MXS6L-50A-M9NL

MXS GUIDED CYLINDER with 6 mm Bore Size
Mi Item #04075639
MFR #13-MXS6L-50A-M9NL
Price$641.27/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
13-MXS6L-50A-M9NL

MXS GUIDED CYLINDER with 6 mm Bore Size
Mi Item #04075639
MFR #13-MXS6L-50A-M9NL

Mfr description
13-MXS6L-50A-M9NL CYL, AIR SLIDE TABLE,
  • Bore sizes: 6, 8, 12, 16, 20, 25 mm
  • Rubber bumper with stroke adjuster
  • PTFE grease as standard
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$641.27/each

Specifications

Dimensions

  • Bore Diameter  
    0.2360 in
  • Lead Wire Length
    3 m

Details

  • Adjuster Option
    Adjuster (Both Ends)
  • Auto-Switch
    Yes
  • Bearings
    Cross Roller Bearings
  • Body Option
    Symmetrical Type
  • Clean Series
    Clean Room
  • Country of Origin
    JP
  • Cylinder Style
    Guided
  • Cylinder Suffix
    50A-M9NL
  • Guide Type
    Precision
  • Lead Wire Prewire Connector
    No Connector
  • Magnet
    With Magnet
  • Number Of Auto Switches
    2.0
  • Number of Switches
    2.0
  • Options Included
    Adjusters Both Ends, Auto Switch
  • Port Gender
    Female
  • Port Thread Standard
    M Thread
  • Product Type
    Guided Air Cylinders
  • Series
    MXS
  • Special Applications
    Clean Room
  • Stroke Adjuster Type
    Head and Cap Adjusting Screws
  • Type
    Guide Cylinder
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)