Motion
LF4705-54IN

REXNORD INC
LF4705-54IN

LF4705-54 Rexnord MatTop® 4705 Series Chain
MI ITEM #04075697
MFR #LF4705-54IN
Price$443.59/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
LF4705-54IN

LF4705-54 Rexnord MatTop® 4705 Series Chain
MI ITEM #04075697
MFR #LF4705-54IN

Mfr description
LF4705-54 LF4705-54
  • LF4705 54 Inch Wide MatTop® Chain Molded in Tan Low Friction Material And Assembled With Acetal Pins
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$443.59/ft

Specifications

Dimensions

  • Chain Or Flight Width  
    54.0000 in
  • Chain Pitch  
    1.5 in
  • Minimum Backflex Radius
    1.5 in
  • Weight
    1.05 lbs
  • Weight per Foot
    1.86 lb

Details

  • Additional Details
    LF4705 54 Inch Wide MatTop® Chain with Acetal Pins Molded In Tan Low Friction Material
  • Base Chain Material
    LF
  • Chain Material
    Tan Low Friction
  • Chain Type
    MatTop Chains
  • Component Style
    Straight Running
  • Flight Color
    Tan Low Friction
  • Flight Material
    LF
  • Max Operating Temperature
    180 °F
  • Min Operating Temperature
    -40 °F
  • Operating Temperature Range
    -40 to +150 (Wet) °F, -40 to +180 (Dry) °F
  • Pin Material
    Acetal
  • Standards Met
    FDA
  • UPC_NO
    793699345513

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)