Motion
4207397
Hydraulic Gauge - 100 psi, 2-1/2 in Face Diameter, Lower Mount (LM), Glycerin Filled
MI ITEM #04075731
MFR #4207397
Price$106.42/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hydraulic Gauge - 100 psi, 2-1/2 in Face Diameter, Lower Mount (LM), Glycerin Filled
MI ITEM #04075731
MFR #4207397

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$106.42/each

Specifications

Dimensions

  • Face Diameter
    2-1/2 in
  • Overall Depth
    54 mm

Details

  • Case Filling
    Glycerin
  • Case Material
    Stainless Steel
  • Connection Gender
    Male
  • Gauge Pressure Range
    100 psi
  • Gauge Type
    Process
  • Lens Material
    Polycarbonate
  • Max Operating Temperature
    +140 °F
  • Mounting Type
    Lower Mount (LM)
  • Thread Connection
    1/4 NPT

Overview

Mfr description
233.53 2.5 100PSI/KPA 1/4 L

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought