Motion
4217004
Hydraulic Gauge - 30 inHg, 4-1/2 in Face Diameter, Lower Back Mount (LBM), None - Dry Case Filled
MI ITEM #04075736
MFR #4217004
List Price$382.51/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hydraulic Gauge - 30 inHg, 4-1/2 in Face Diameter, Lower Back Mount (LBM), None - Dry Case Filled
MI ITEM #04075736
MFR #4217004

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$382.51/each for your price

Overview

Mfr description
232.34 4.5 30INHG VAC 1/2 B

Specifications

  • Gauge Type
    Process
  • Gauge Pressure Range
    30 inHg
  • Max Operating Temperature
    +150 °F
  • Face Diameter
    4-1/2 in
  • Lens Material
    Acrylic
  • Case Filling
    None - Dry Case
  • Case Material
    Fiberglass Reinforced Thermoplastic
  • Connection Gender
    Male
  • Thread Connection
    1/2 NPT
  • Seal Material
    Nitrile
  • Overall Depth
    84 mm
  • Mounting Type
    Lower Back Mount (LBM)

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text