Motion
4228191
Hydraulic Gauge - 100 psi, 2 in Face Diameter, Glycerin Filled
MI ITEM #04075741
MFR #4228191
Price$54.12/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hydraulic Gauge - 100 psi, 2 in Face Diameter, Glycerin Filled
MI ITEM #04075741
MFR #4228191

Mfr description
213.53 2 100PSI 1/8 B
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$54.12/each

Specifications

Dimensions

  • Face Diameter
    2 in
  • Overall Depth
    53 mm

Details

  • Case Filling
    Glycerin
  • Case Material
    Stainless Steel
  • Connection Gender
    Male
  • Gauge Pressure Range
    100 psi
  • Gauge Type
    Hydraulic
  • Lens Material
    Polycarbonate
  • Max Operating Temperature
    +140 °F
  • Seal Material
    EPDM
  • Thread Connection
    1/8 NPT

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)