Motion
4231974
Hydraulic Gauge - 1000 psi, 2-1/2 in Face Diameter, Lower Mount (LM), Glycerin Filled
Mi Item #04075745
MFR #4231974
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hydraulic Gauge - 1000 psi, 2-1/2 in Face Diameter, Lower Mount (LM), Glycerin Filled
Mi Item #04075745
MFR #4231974

Mfr description
213.54 2.5 1000PSI 1/4 L
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Face Diameter
    2-1/2 in
  • Overall Depth
    55.5 mm

Details

  • Case Filling
    Glycerin
  • Case Material
    Stainless Steel
  • Connection Gender
    Male
  • Gauge Pressure Range
    1000 psi
  • Gauge Type
    Process
  • Lens Material
    Safety Glass
  • Max Operating Temperature
    +140 °F
  • Mounting Type
    Lower Mount (LM)
  • Seal Material
    EPDM
  • Thread Connection
    1/4 NPT
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)