Motion
4255232
Hydraulic Gauge - 30 psi, 4 in Face Diameter, Lower Mount (LM)
MI ITEM #04075760
MFR #4255232
List Price$518.92/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hydraulic Gauge - 30 psi, 4 in Face Diameter, Lower Mount (LM)
MI ITEM #04075760
MFR #4255232

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$518.92/each for your price

Overview

Mfr description
332.54 4 -30INHG/30PSI 1/4 L

Specifications

  • Gauge Type
    Calibration
  • Gauge Pressure Range
    30 psi
  • Max Operating Temperature
    +140 °F
  • Face Diameter
    4 in
  • Lens Material
    Safety Glass
  • Case Material
    Stainless Steel
  • Connection Gender
    Male
  • Thread Connection
    1/4 NPT
  • Seal Material
    Nitrile
  • Overall Depth
    48 mm
  • Mounting Type
    Lower Mount (LM)

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text