Motion
4282951
Hydraulic Gauge - 400 psi, 2-1/2 in Face Diameter, Lower Back Mount (LBM), Glycerin Filled
Mi Item #04075798
MFR #4282951
Price$176.53/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hydraulic Gauge - 400 psi, 2-1/2 in Face Diameter, Lower Back Mount (LBM), Glycerin Filled
Mi Item #04075798
MFR #4282951

Mfr description
233.55 2.5 400PSI 1/4 LBM FF R
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$176.53/each

Specifications

Dimensions

  • Face Diameter
    2-1/2 in
  • Overall Depth
    57.3 mm

Details

  • Case Filling
    Glycerin
  • Case Material
    Stainless Steel
  • Connection Gender
    Male
  • Gauge Pressure Range
    400 psi
  • Gauge Type
    Process
  • Lens Material
    Safety Glass
  • Max Operating Temperature
    +140 °F
  • Mounting Type
    Lower Back Mount (LBM)
  • Seal Material
    Nitrile
  • Thread Connection
    1/4 NPT
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)