Specifications
Dimensions
- Face Diameter2-1/2 in
- Overall Depth48 mm
Details
- Case FillingNone - Dry Case
- Case MaterialPlastic
- Connection GenderMale
- Gauge Pressure Range160 psi
- Gauge TypeHydraulic, Pneumatic
- Lens MaterialAcrylic
- Max Operating Temperature+140 °F
- Mounting TypeCenter Back Mount (CBM)
- Thread Connection1/4 NPT
Help us improve this product