Motion
4311833
Hydraulic Gauge - 213.53 Series, 30 inHg, 2 in Face Diameter, None - Dry Case Filled
Mi Item #04075817
MFR #4311833
Price$58.51/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hydraulic Gauge - 213.53 Series, 30 inHg, 2 in Face Diameter, None - Dry Case Filled
Mi Item #04075817
MFR #4311833

Mfr description
212.53 2 30INHG VAC 1/4 L
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$58.51/each

Specifications

Dimensions

  • Connection Size
    1/4
  • Face Diameter
    2 in
  • Gauge Connection Size
    1/4 NPT
  • Overall Depth
    53 mm

Details

  • Accuracy
    +/- 2/1/2 %
  • Case Filling
    None - Dry Case
  • Case Material
    Stainless Steel
  • Connection Gender
    Male
  • Gauge Pressure Range
    30 inHg
  • Gauge Type
    Hydraulic
  • Lens Material
    Polycarbonate
  • Material
    Stainless Steel
  • Max Operating Temperature
    +140 °F
  • Mounting Type
    Lower Mount (LM)
  • Pointer Color
    Black
  • Pointer Material
    Aluminum
  • Process Connection
    1/4 NPT
  • Scale Measurement Ranges
    -30 inHg/0 psi
  • Series
    213.53
  • Thread Connection
    1/4 NPT
  • Type
    Tube Pressure Gauge
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)