Motion
4312074
Hydraulic Gauge - 30 inHg, 2 in Face Diameter, Center Back Mount (CBM), None - Dry Case Filled
MI ITEM #04075819
MFR #4312074
Your Price$70.50/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hydraulic Gauge - 30 inHg, 2 in Face Diameter, Center Back Mount (CBM), None - Dry Case Filled
MI ITEM #04075819
MFR #4312074

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$70.50/each(List $84.29)

Overview

Mfr description
212.53 2 30INHG VAC 1/4 B

Specifications

  • Gauge Type
    Hydraulic
  • Gauge Pressure Range
    30 inHg
  • Max Operating Temperature
    +140 °F
  • Face Diameter
    2 in
  • Lens Material
    Polycarbonate
  • Case Filling
    None - Dry Case
  • Case Material
    Stainless Steel
  • Connection Gender
    Male
  • Thread Connection
    1/4 NPT
  • Overall Depth
    53 mm
  • Mounting Type
    Center Back Mount (CBM)

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text