Motion
8605548
Hydraulic Gauge - 60 psi, 4 in Face Diameter, Lower Mount (LM), Glycerin Filled
MI ITEM #04075883
MFR #8605548
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hydraulic Gauge - 60 psi, 4 in Face Diameter, Lower Mount (LM), Glycerin Filled
MI ITEM #04075883
MFR #8605548

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
433.50 4 60PSI 1/2 L F

Specifications

  • Gauge Type
    Process
  • Gauge Pressure Range
    60 psi
  • Max Operating Temperature
    +140 °F
  • Face Diameter
    4 in
  • Lens Material
    Safety Glass
  • Case Filling
    Glycerin
  • Case Material
    Stainless Steel
  • Connection Gender
    Female
  • Thread Connection
    1/2 NPT
  • Overall Depth
    49.5 mm
  • Mounting Type
    Lower Mount (LM)

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text