Motion
8993119
Hydraulic Gauge - 232.53 Series, 200 psi, 2-1/2 in Face Diameter, None - Dry Case Filled
MI ITEM #04075890
MFR #8993119
Price$156.20/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hydraulic Gauge - 232.53 Series, 200 psi, 2-1/2 in Face Diameter, None - Dry Case Filled
MI ITEM #04075890
MFR #8993119

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$156.20/each

Specifications

Dimensions

  • Connection Size
    1/4
  • Face Diameter
    2-1/2 in
  • Gauge Connection Size
    1/4 NPT
  • Overall Depth
    54 mm

Details

  • Accuracy
    +/- 2/1/2 %
  • Case Filling
    None - Dry Case
  • Case Material
    Stainless Steel
  • Connection Gender
    Male
  • Element Material
    Measuring System 316 SS
  • Gauge Pressure Range
    200 psi
  • Gauge Type
    Process
  • Lens Material
    Polycarbonate
  • Material
    Stainless Steel
  • Max Operating Temperature
    +140 °F
  • Mounting Type
    Center Back Mount (CBM)
  • Pointer Color
    Black
  • Process Connection
    1/4 NPT
  • Scale Measurement Ranges
    0/200 psi
  • Series
    232.53
  • Thread Connection
    1/4 NPT
  • Type
    Tube Pressure Gauge

Overview

Mfr description
232.53 2.5 200PSI/KPA 1/4 B

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought