Specifications
Dimensions
- Face Diameter4 in
- Overall Depth81 mm
Details
- Case FillingNone - Dry Case
- Case MaterialStainless Steel
- Connection GenderMale
- Gauge Pressure Range30 psi
- Gauge TypeProcess
- Lens MaterialSafety Glass
- Max Operating Temperature+140 °F
- Mounting TypeLower Mount (LM)
- Seal MaterialNitrile
- Thread Connection1/2 NPT
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)