Motion
9804455
Hydraulic Gauge - 15 inH²O, 4 in Face Diameter, Lower Mount (LM), Glycerin Filled
Mi Item #04075955
MFR #9804455
Price$970.38/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hydraulic Gauge - 15 inH²O, 4 in Face Diameter, Lower Mount (LM), Glycerin Filled
Mi Item #04075955
MFR #9804455

Mfr description
632.50 4 -15/15INH2O 1/2 L
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$970.38/each

Specifications

Dimensions

  • Face Diameter
    4 in
  • Overall Depth
    49.5 mm

Details

  • Case Filling
    Glycerin
  • Case Material
    Stainless Steel
  • Connection Gender
    Male
  • Gauge Pressure Range
    15 inH²O
  • Gauge Type
    Process
  • Lens Material
    Safety Glass
  • Max Operating Temperature
    +140 °F
  • Mounting Type
    Lower Mount (LM)
  • Seal Material
    Fluoropolymer
  • Thread Connection
    1/2 NPT
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)